
Bathroom Faucet, 0 in Mount, Matte Black 1 Hole
Mfr # 99760-4N-BL
Zoro # G501197282
product price: $495.93
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Height
5-15/16 in
Mounting Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99760-4N-BL
Zoro #
G501197282
UPC #
885612742162
Country of Origin
Unknown
Dimensions
Height
5-15/16 in
Details
Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Handle Type
Lever
Finish
Matte Black
Flow Rate
0.5 GPM
Item
Bathroom Faucet
Mounting
Deck Mounted
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Includes
Drain Assembly; Handles; Pop-Up; Valve
ANSI Compliant
Yes
Compliance
CA Drought Compliant
Series
Honesty
Standards
ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1
Spout Reach
4-3/16 in
Number Of Handles
1
Description
With clean lines and square features, the contemporary Honesty single-handle faucet draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.