
Bathroom Faucet, 0 in Mount, Polished Chrome 1 Hole
Mfr # 103C36-SANA-CP
Zoro # G901247167
product price:Â $780.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Height
5-1/2 in
Mounting Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103C36-SANA-CP
Zoro #
G901247167
UPC #
885612734464
Country of Origin
Unknown
Dimensions
Height
5-1/2 in
Details
Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate
0.5 GPM
Item
Bathroom Faucet
Mounting
Deck Mounted
Features
Touchless Faucet
Valve Type
Solenoid
Includes
Drain Assembly; Valve
Compliance
CA Drought Compliant
Series
Composed
Faucet Activation
Electronic
Spout Reach
5-13/16 in
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Faucet Spout
Fixed
ANSI Compliant
Yes
Power Source
Plug-In
Description
With understated minimalist style, the Composed faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.