Bathroom Faucet, 0 in Mount, Polished Chrome 1 Hole

  • Mfr # 23475-4-CP

  • Zoro # G801197180


product price: $562.01
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
Height
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23475-4-CP
Zoro #
G801197180
UPC #
885612749789
Country of Origin
Unknown

Dimensions

Height
10-1/4 in
Connection Size
3/8 in

Details

Material
Metal
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
Handle Type
Lever
Finish
Polished Chrome
Flow Rate
1.2 GPM
Item
Bathroom Faucet
Series
Parallel
Spout Reach
5-3/8 in
Standards
ASME A112.18.1; CSA, NSF, UPC; ANSI 372, ANSI 61
Connection Type
Compression
Faucet Spout
Fixed
ANSI Compliant
Yes
Valve Type
Ceramic Disc
Compliance
CA Drought Compliant
Mounting
Deck Mounted
Includes
Drain Assembly; Handles; Pop-Up; Valve
Number Of Handles
1

Description

The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.