
Bathroom Faucet, 0 in Mount, Polished Chrome 1 Hole
Mfr # 24804-4-CP
Zoro # G401197108
product price: $390.93
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Height
4-9/16 in
Mounting Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24804-4-CP
Zoro #
G401197108
UPC #
885612749819
Country of Origin
Unknown
Dimensions
Height
4-9/16 in
Connection Size
3/8 in
Details
Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.2 GPM
Item
Bathroom Faucet
Mounting
Deck Mounted
Connection Type
Compression
Includes
Drain Assembly; Handles; Pop-Up; Valve
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Series
Parallel
Spout Reach
4-11/16 in
Standards
ASME A112.18.1; CSA, NSF, UPC; ANSI 372, ANSI 61, ANSI A117.1
Compliance
CA Drought Compliant
ANSI Compliant
Yes
Number Of Handles
1
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.