Shop KOHLER
See all product information
Bathroom Faucet, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, Matte Black
Mfr # K-73060-3-BL
Zoro # G701258660
product price:Â $920.21
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-73060-3-BL
Zoro #
G701258660
UPC #
885612710086
Country of Origin
Unknown
Dimensions
Height
4-9/16 in
Details
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Cross
Flow Rate
1.2 GPM
Handle Material
Metal
Green Environmental Attribute
Eco Friendly
Item
Bathroom Faucet
Series
Composed
Faucet Spout
Fixed
Includes
Drain Assembly; Handles; Pop-Up; Valve
Material
Metal
Spout Reach
5-15/16 in
Finish
Matte Black
Valve Type
Ceramic Disc
Compliance
CA Drought Compliant
Number Of Handles
2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.