Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Faucet, 2 Handles, Lever, Brass

  • Mfr # K-15240-4NDRA-CP

  • Zoro # G7113806


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-15240-4NDRA-CP
Zoro #
G7113806
UPC #
087206559150
Country of Origin
United States

Dimensions

Spout Length
4 1/4 in
Overall Height
6 4/9 in
Overall Width
6 3/16 in
Spout Outlet Height
2 7/8 in
For Mounting Hole Diameter - Maximum
13/16 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Drain Type
None
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Series
Coralais(R)
Standards
ASME A112.18.1/CSA B125.1
Connection
1/2 in IPS
Valve Type
Ceramic Disc
Temp. Control
No
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Application
Commercial
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Includes Drain
Drain Not Included
Legend Style
Color
Pressure - Maximum
60 psi
Spout Shape
Arc
CEC Compliance
CEC Compliant
For Location
Bathroom
Ligature Resistance
No
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Minimum
4 in
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
4 in
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.