
Bathroom Faucet, 8 in Mount, Polished Nickel 3 Hole
Mfr # T14414-4-SN
Zoro # G701197136
product price:Â $818.43
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8 in
Mounting Type
Widespread
Finish
Polished Nickel
Handle Type
Lever
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T14414-4-SN
Zoro #
G701197136
UPC #
87206800337
Country of Origin
Unknown
Dimensions
Height
2-1/2 in
Details
Mounting Hole Center to Center
8 in
Mounting Type
Widespread
Finish
Polished Nickel
Handle Type
Lever
Handle Material
Metal
Item
Bathroom Faucet
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1
ANSI Compliant
Yes
Faucet Spout
Conventional Fixed
Spout Reach
9-1/2 in
Valve Type
Ceramic Disc
Color
Vibrant Polished Nickel
Features
Water Efficient
Includes
Handles
Series
Purist
Body Material
Brass
Connection
5/8 in
Installation Type
Wall Mounted
Flow Rate - Maximum
1.2 GPM
Number of Mounting Holes
3
Number of Handles
2
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angle spout and lever handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance. Combine it with bath accessories from the Purist collection for a distinctively modern and unified decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.