Zoro Homepage

Bathroom Sink, 16.25"x16.25"x6.75", White

  • Mfr # K-2661-0

  • Zoro # G7592549


product price: $293.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
16 1/4 in
Overall Width
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2661-0
Zoro #
G7592549
UPC #
650531946034
Country of Origin
Multiple

Dimensions

Overall Length
16 1/4 in
Overall Width
16 1/4 in
Overall Height
6 3/4 in
Bowl Size
15 3/4 in x 15 3/4 in
Bowl Depth
6 3/4 in
Manufacturers Warranty Length
1 yr
Bowl Length
15 3/4 in
Bowl Width
15 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Faucet Mounting Centers
Null
Drain Opening
1 3/4 in
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1
Bowl Shape
Square
ADA Compliant
ADA Compliant
Back Splash
No
Finish
Glazed Vitreous
Mounting Type - Sinks
Countertop
Counter Mounting Type
Drop-In
Sink Type
Bathroom
Mounting Location - Faucet
Deck, Wall
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
No
Includes Faucet
Faucet Not Included
Series
Vox(R)
Includes Basket Strainer
Basket Strainer Not Included
ADA Compliance
Yes
Sink Material
Vitreous China
Number of Faucet Holes
0
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Location
Deck, Wall
Number of Faucets
0
Number of Faucet Mounting Holes
0
Includes Hardware
Hardware Not Included
Number of Bowls
1

Description

Laboratory Sink, Material Porcelain, Mounting Type Counter Top, Overall Length 16-1/4 In., Overall Width 16-1/4 In., Overall Height 6-3/4 In., Bowl Size 15-3/4 In. x 15-3/4 In., Bowl Depth 3-3/4 In., ADA Compliant No, Bowl Shape Round, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.