Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 16.5"x16.5"x8", White

  • Mfr # K-14800-0

  • Zoro # G7593745


product price: $293.06
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
16 1/2 in
Overall Width
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-14800-0
Zoro #
G7593745
UPC #
650531946010
Country of Origin
Multiple

Dimensions

Overall Length
16 1/2 in
Overall Width
16 1/2 in
Overall Height
8 in
Bowl Size
15 1/2 in x 15 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Bowl Length
15 1/2 in
Bowl Width
15 1/2 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Faucet Mounting Centers
Null
Bowl Shape
Circular
Drain Opening
1 3/4 in
Back Splash
No
ADA Compliant
Not ADA Compliant
Standards
ASME A112.19.2, CSA B45.1
Finish
Glazed Vitreous
Mounting Type - Sinks
Countertop
Sink Material
Vitreous China
ADA Compliance
No
Includes Faucet
Faucet Not Included
Series
Vox(R)
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Counter Mounting Type
Drop-In
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
0
Sink Type
Bathroom
Mounting Location - Faucet
Deck, Wall
Includes Installation Hardware
No
Faucet Mounting Location
Deck, Wall
Includes Hardware
Hardware Not Included
Number of Faucet Mounting Holes
0
Number of Faucets
0
Number of Bowls
1

Description

Laboratory Sink, Material Porcelain, Mounting Type Counter Top, Overall Length 16-1/2 In., Overall Width 16-1/2 In., Overall Height 8 In., Bowl Size 15-1/2 In. x 15-1/2 In., Bowl Depth 5-3/4 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.