Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 18.625"x15.75"x6.375"

  • Mfr # K-5400-0

  • Zoro # G7593361


product price: $351.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Color
White
Overall Length
18 5/8 in
Overall Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5400-0
Zoro #
G7593361
UPC #
885612308481
Country of Origin
Multiple

Dimensions

Overall Length
18 5/8 in
Overall Width
15 3/4 in
Overall Height
6 3/8 in
Bowl Size
17 1/2 in x 14 3/4 in
Bowl Depth
4 5/8 in
Manufacturers Warranty Length
Lifetime
Bowl Width
14 3/4 in
Bowl Length
17 1/2 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Color
White
No. of Bowls
1
Faucet Mounting Centers
Null
Bowl Shape
Rectangular
Includes
Basin Clamps
Back Splash
No
Finish
Enamel
ADA Compliant
ADA Compliant
Drain Opening
2 1/8 in
Standards
ASME A112.19.1, CSA B45.2, CSA B651, ICC/ANSI A117.1
Series
Iron Plains(R)
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Mounting Type - Sinks
Countertop
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck, Wall
Sink Material
Cast Iron
Number of Faucet Holes
0
Sink Type
Bathroom
ADA Compliance
Yes
Counter Mounting Type
Undermount
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Number of Faucets
0
Number of Faucet Mounting Holes
0
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck, Wall
Number of Bowls
1

Description

Bathroom Sink,18.625"x15.75"x6.375"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.