Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 19"x17"x13.5", White

  • Mfr # K-2861-0

  • Zoro # G7592941


product price: $382.01
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Color
White
Overall Length
19 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2861-0
Zoro #
G7592941
UPC #
040688059976
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
17 in
Overall Height
13 1/2 in
Bowl Size
15 in x 10 in
Bowl Depth
5 in
Back Splash Height
5 in
Manufacturers Warranty Length
Lifetime
Faucet Hole Dia.
1 1/4 in
Bowl Length
15 in
Bowl Width
10 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Color
White
No. of Bowls
1
Faucet Mounting Centers
4 in
Ligature Resistant
No
Back Splash
No
ADA Compliant
ADA Compliant
Drain Opening
1 3/4 in
Bowl Shape
Rectangular
Finish
Enamel With High-Gloss
Includes
Wall Hanger
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.2
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Includes Side Splash
No
Includes Basket Strainer
Basket Strainer Not Included
Sink Type
Bathroom
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Deck
ADA Compliance
Yes
Series
Hudson
Includes Faucet
Faucet Not Included
Includes Back Splash
Yes
Mounting Type - Sinks
Wall
Sink Material
Cast Iron
Number of Faucet Holes
3
Material
Porcelain
Includes Hardware
Hardware Included
Number of Faucets
0
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucet Mounting Holes
3

Description

Laboratory Sink, Material Porcelain, Mounting Type Wall Hung, Overall Length 19 In., Overall Width 17 In., Overall Height 13-1/2 In., Bowl Size 15 In. x 10 In., Bowl Depth 5 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.