Zoro Homepage

Bathroom Sink, 20.25"x17.5"x8.5", White

  • Mfr # K-2196-4-0

  • Zoro # G8347447


product price: $86.35
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
20 1/4 in
Overall Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2196-4-0
Zoro #
G8347447
UPC #
040688055220
Country of Origin
Mexico

Dimensions

Overall Length
20 1/4 in
Overall Width
17 1/2 in
Overall Height
8 1/2 in
Bowl Size
16 in x 11 in
Bowl Depth
4 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
1 yr
Bowl Width
11 in
Bowl Length
16 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Back Splash
No
Finish
High Gloss
Collection
Pennington(R)
Faucet Mounting Centers
4 in
Ligature Resistant
No
Number of Stations
1
Drain Opening
1 3/4 in
Bowl Shape
Oval
Side Splash
No
ADA Compliant
ADA Compliant
Standards
ASME A112.19.2/CSA B45.1, CSA B651, ICC/ANSI A117.1, OBC
Commercial / Residential
Residential
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Not Included
Mounting Type - Sinks
Countertop
ADA Compliance
Yes
Counter Mounting Type
Drop-In
Sink Material
Vitreous China
Sink Type
Bathroom
Number of Faucet Holes
3
Includes Faucet
Faucet Not Included
Series
Pennington(R)
Faucet Mounting Location
Deck
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
3

Description

Bathroom Sink,20.25"x17.5"x8.5",White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.