Zoro Homepage

Bathroom Sink, 20.75"x14.25"x6.625", White

  • Mfr # K-5403-W-0

  • Zoro # G7600039


product price: $393.11
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Color
White
Overall Length
20 3/4 in
Overall Width
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5403-W-0
Zoro #
G7600039
UPC #
885612337924
Country of Origin
United States

Dimensions

Overall Length
20 3/4 in
Overall Width
14 1/4 in
Overall Height
6 5/8 in
Bowl Size
19 3/4 in x 13 1/4 in
Bowl Depth
6 5/8 in
Manufacturers Warranty Length
Lifetime
Bowl Length
19 3/4 in
Bowl Width
13 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Color
White
No. of Bowls
1
Drain Opening
2 1/8 in
Faucet Mounting Centers
Null
ADA Compliant
ADA Compliant
Back Splash
No
Standards
ASME A112.19.1, CSA B45.2, CSA B651, ICC/ANSI A117.1
Finish
Enamel
Bowl Shape
Oval
Indoor/Outdoor Usage
Indoor
Counter Mounting Type
Vessel
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Deck, Wall
Number of Faucet Holes
0
Includes Installation Hardware
No
Series
Iron Plains(R)
Sink Type
Bathroom
Mounting Type - Sinks
Countertop
ADA Compliance
Yes
Includes Basket Strainer
Basket Strainer Not Included
Sink Material
Cast Iron
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucets
0
Faucet Mounting Location
Deck, Wall
Number of Bowls
1
Number of Faucet Mounting Holes
0
Includes Hardware
Hardware Not Included

Description

Laboratory Sink, Material Cast Iron, Mounting Type Counter Top, Overall Length 20-3/4 In., Overall Width 14-1/4 In., Overall Height 6-11/16 In., Bowl Size 19-3/4 In. x 13-1/4 In., Bowl Depth 4-7/8 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 2-1/8 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.