Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 20.75"x18.25"x12.875"

  • Mfr # K-2031-0

  • Zoro # G8347745


product price: $105.60
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
20 3/4 in
Overall Width
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2031-0
Zoro #
G8347745
UPC #
040688050232
Country of Origin
United States

Dimensions

Overall Length
20 3/4 in
Overall Width
18 1/4 in
Overall Height
12 7/8 in
Bowl Size
15 in x 10 in
Bowl Depth
3 in
Back Splash Height
5 1/8 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
15 in
Bowl Width
10 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Commercial / Residential
Commercial
ADA Compliant
ADA Compliant
Side Splash
No
Back Splash
No
Standards
ASME A112.19.2, CSA B45.1, ICC/ANSI A117.1
Faucet Mounting Centers
Center Hole Only
Includes
Wall Hanger
Bowl Shape
Rectangular
Drain Opening
1 3/4 in
Collection
Greenwich(TM)
Finish
High Gloss
Ligature Resistant
No
Number of Stations
1
Mounting Type - Sinks
Wall
Number of Faucet Holes
1
ADA Compliance
Yes
Includes Side Splash
No
Includes Basket Strainer
Basket Strainer Not Included
Sink Material
Vitreous China
Mounting Location - Faucet
Deck
Series
Greenwich(TM)
Sink Type
Bathroom
Includes Back Splash
Yes
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck

Description

Bathroom Sink,20.75"x18.25"x12.875"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.