Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 20"x18"x7.5", White

  • Mfr # K-2053-0

  • Zoro # G8520828


product price: $280.65
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
20 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2053-0
Zoro #
G8520828
UPC #
040688050676
Country of Origin
Mexico

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
7 1/2 in
Bowl Size
18 in x 13 in
Bowl Depth
4 7/8 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
13 in
Bowl Length
18 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1, OBC
ADA Compliant
ADA Compliant
Finish
High Gloss
Number of Stations
1
Ligature Resistant
No
Drain Opening
1 3/4 in
Faucet Mounting Centers
8 in
Back Splash
No
Collection
Soho(R)
Commercial / Residential
Commercial
Includes
Wall Hanger
Bowl Shape
Rectangular
Side Splash
No
Sink Material
Vitreous China
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Not Included
Includes Back Splash
No
Includes Side Splash
No
Sink Type
Bathroom
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
Yes
Number of Faucet Holes
3
Series
Soho(R)
Mounting Location - Faucet
Deck
Number of Faucet Mounting Holes
3
Number of Bowls
1
Faucet Mounting Location
Deck
Number of Faucets
0

Description

Bathroom Sink,20"x18"x7.5",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.