Zoro Homepage

Bathroom Sink, 20"x18"x7.5", White

  • Mfr # K-2054-0

  • Zoro # G8342784


product price: $290.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
20 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2054-0
Zoro #
G8342784
UPC #
040688050782
Country of Origin
Mexico

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
7 1/2 in
Bowl Size
18 in x 13 in
Bowl Depth
4 7/8 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
18 in
Bowl Width
13 in
Drain Opening Diameter
1 3/4 in

Description

Bathroom Sink,20"x18"x7.5",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.