Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 20"x18"x7.5", White

  • Mfr # K-2084-0

  • Zoro # G7597729


product price: $288.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
20 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2084-0
Zoro #
G7597729
UPC #
040688801803
Country of Origin
Multiple

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
7 1/2 in
Bowl Size
18 in x 13 in
Bowl Depth
4 7/8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Length
18 in
Bowl Width
13 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Faucet Mounting Centers
Center Hole Only
Includes
Wall Hanger
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1, CSA B651, OBC
Ligature Resistant
No
Finish
High Gloss
Drain Opening
1 3/4 in
ADA Compliant
ADA Compliant
Bowl Shape
Rectangular
Back Splash
No
Includes Basket Strainer
Basket Strainer Not Included
Series
Soho(R)
Includes Faucet
Faucet Not Included
ADA Compliance
Yes
Sink Type
Bathroom
Includes Back Splash
No
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Deck
Sink Material
Vitreous China
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
No
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Number of Faucet Holes
1
Material
Porcelain
Number of Bowls
1
Number of Faucets
0
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck

Description

Laboratory Sink, Material Porcelain, Mounting Type Wall Hung, Overall Length 20 In., Overall Width 18 In., Overall Height 7-1/2 In., Bowl Size 18 In. x 13 In., Bowl Depth 4-7/8 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.