Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 21.25"x18.125"x12.25"

  • Mfr # K-2006-0

  • Zoro # G8347736


product price: $103.53
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
21 1/4 in
Overall Width
18 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2006-0
Zoro #
G8347736
UPC #
040688049670
Country of Origin
Thailand

Dimensions

Overall Length
21 1/4 in
Overall Width
18 1/8 in
Overall Height
12 1/4 in
Bowl Size
16 in x 10 in
Bowl Depth
3 in
Back Splash Height
5 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
16 in
Bowl Width
10 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1, OBC
Back Splash
No
Finish
High Gloss
Ligature Resistant
No
Commercial / Residential
Commercial
Drain Opening
1 3/4 in
Faucet Mounting Centers
8 in
Collection
Kingston(TM)
Includes
Wall Hanger
Number of Stations
1
Bowl Shape
Rectangular
ADA Compliant
ADA Compliant
Side Splash
No
Number of Faucet Holes
3
Includes Back Splash
Yes
Sink Type
Bathroom
Includes Faucet
Faucet Not Included
Sink Material
Vitreous China
ADA Compliance
Yes
Series
Kingston(TM)
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Deck
Includes Side Splash
No
Mounting Type - Sinks
Wall
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucets
0
Number of Faucet Mounting Holes
3

Description

Bathroom Sink,21.25"x18.125"x12.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.