Zoro Homepage

Bathroom Sink, 22.625"x16.125"x6.875"

  • Mfr # K-5373-0

  • Zoro # G7598015


product price: $307.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
22 5/8 in
Overall Width
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5373-0
Zoro #
G7598015
UPC #
885612387264
Country of Origin
Multiple

Dimensions

Overall Length
22 5/8 in
Overall Width
16 1/8 in
Overall Height
6 7/8 in
Bowl Size
21 7/8 in x 15 3/8 in
Bowl Depth
6 7/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
15 3/8 in
Bowl Length
21 7/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Bowl Shape
Rectangular
Faucet Mounting Centers
Null
ADA Compliant
ADA Compliant
Finish
Glazed Vitreous
Drain Opening
2 1/8 in
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1
Back Splash
No
Number of Faucet Holes
0
Sink Type
Bathroom
Mounting Location - Faucet
Deck, Wall
Includes Basket Strainer
Basket Strainer Not Included
Includes Installation Hardware
No
Sink Material
Vitreous China
ADA Compliance
Yes
Series
Vox(R)
Indoor/Outdoor Usage
Indoor
Counter Mounting Type
Drop-In
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Countertop
Includes Faucet
Faucet Not Included
Number of Faucet Mounting Holes
0
Number of Bowls
1
Includes Hardware
Hardware Not Included
Faucet Mounting Location
Deck, Wall
Number of Faucets
0

Description

Bathroom Sink,22.625"x16.125"x6.875"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.