Zoro Homepage

Bathroom Sink, 22"x19.75"x6.625", White

  • Mfr # K-1997-SS1-0

  • Zoro # G2819068


product price: $231.41
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
22 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1997-SS1-0
Zoro #
G2819068
UPC #
885612629890
Country of Origin
Mexico

Dimensions

Overall Length
22 in
Overall Width
19 3/4 in
Overall Height
6 5/8 in
Bowl Size
14 3/8 in x 12 5/16 in
Bowl Depth
3 1/4 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
12 3/8 in
Bowl Length
14 3/8 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Back Splash
No
Includes
Wall Hanger
Commercial / Residential
Commercial
ADA Compliant
ADA Compliant
Collection
Brenham(TM)
Drain Opening
1 3/4 in
Bowl Shape
Oval
Ligature Resistant
No
Number of Stations
1
Side Splash
No
Faucet Mounting Centers
Center Hole Only
Finish
High Gloss
Standards
ASME A112.19.2/CSA B45.1, CSA B651, ICC/ANSI A117.1, OBC
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Not Included
Sink Type
Bathroom
Includes Back Splash
No
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Series
Brenham(TM)
Sink Material
Vitreous China
ADA Compliance
Yes
Includes Side Splash
No
Mounting Location - Faucet
Deck
Includes Faucet
Faucet Not Included
Faucet Mounting Location
Deck
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
1

Description

Bathroom Sink,22"x19.75"x6.625",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.