Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, 22"x19.75"x6.625", White

  • Mfr # K-1997-SS8-0

  • Zoro # G1952880


product price: $241.87
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
22 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1997-SS8-0
Zoro #
G1952880
UPC #
885612629975
Country of Origin
Mexico

Dimensions

Overall Length
22 in
Overall Width
19 3/4 in
Overall Height
6 5/8 in
Bowl Size
14 3/8 in x 12 5/16 in
Bowl Depth
3 1/4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Length
14 3/8 in
Bowl Width
12 3/8 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Ligature Resistant
No
Collection
Brenham
Back Splash
No
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1, OBC
Commercial / Residential
Commercial
Faucet Mounting Centers
8 in
Drain Opening
1 3/4 in
Finish
High Gloss
Side Splash
No
Number of Stations
1
Includes
Wall Hanger
ADA Compliant
ADA Compliant
Bowl Shape
Oval
Includes Faucet
Faucet Not Included
Sink Type
Bathroom
Includes Drain Pipe
Drain Pipe Not Included
Series
Brenham(TM)
Number of Faucet Holes
3
Sink Material
Vitreous China
Includes Basket Strainer
Basket Strainer Not Included
ADA Compliance
Yes
Includes Back Splash
No
Includes Side Splash
No
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucet Mounting Holes
3
Number of Faucets
0

Description

Bathroom Sink,22"x19.75"x6.625",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.