Zoro Homepage

Bathroom Sink, 23"x18.125"x6.875", White

  • Mfr # K-2660-1-0

  • Zoro # G8636334


product price: $326.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
23 in
Overall Width
18 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2660-1-0
Zoro #
G8636334
UPC #
650531946027
Country of Origin
Multiple

Dimensions

Overall Length
23 in
Overall Width
18 1/8 in
Overall Height
6 7/8 in
Bowl Size
22 in x 13 1/4 in
Bowl Depth
6 7/8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Length
22 in
Bowl Width
13 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Back Splash
No
Drain Opening
1 3/8 in
ADA Compliant
ADA Compliant
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1
Finish
Glazed Vitreous
Bowl Shape
Rectangular
Faucet Mounting Centers
Null
Sink Material
Vitreous China
ADA Compliance
Yes
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Counter Mounting Type
Drop-In
Mounting Type - Sinks
Countertop
Number of Faucet Holes
1
Sink Type
Bathroom
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Not Included
Includes Installation Hardware
No
Series
Vox(R)
Includes Hardware
Hardware Not Included
Faucet Mounting Location
Deck
Number of Faucets
0
Number of Faucet Mounting Holes
1
Number of Bowls
1

Description

Laboratory Sink, Material Porcelain, Mounting Type Counter Top, Overall Length 23 In., Overall Width 18-1/8 In., Overall Height 6-7/8 In., Bowl Size 22 In. x 12-1/4 In., Bowl Depth 3-3/4 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/8 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.