Bathroom Sink, 24"x18.25"x35.5", White

  • Mfr # K-5266-1-0
  • Zoro # G7592810
product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
24 in
Overall Width
18 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-5266-1-0
Zoro #
G7592810
UPC #
885612209870
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
18 1/4 in
Overall Height
35 1/2 in
Bowl Size
14 7/8 in x 12 5/8 in
Bowl Depth
9 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
14 7/8 in
Bowl Width
12 5/8 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Back Splash
No
Standards
ASME A112.19.2, CSA B45.1
Includes
Bathroom Pedestal, Centerset Sink Basin, Accessory Pack, Bathroom Sink, Single-Hole, Rubber Pads
Finish
Glazed
Faucet Mounting Centers
Null
Drain Opening
1 3/4 in
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Series
Veer(TM)
Sink Material
Vitreous China
Includes Basket Strainer
Basket Strainer Not Included
Includes Faucet
Faucet Not Included
Includes Work Table
No
Includes Side Splash
No
ADA Compliance
No
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Included
Mounting Location - Faucet
Deck
Includes Back Splash
No
Drainboard Location
No Drainboard
Includes Drainboard
No
Sink Type
Bathroom
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Floor
Sink Base Type
Pedestal
Number of Faucets
0
Number of Faucet Mounting Holes
1
Number of Bowls
1
Faucet Mounting Location
Deck
Wire Color
White

Description

Laboratory Sink, Material Porcelain, Mounting Type Pedestal, Overall Length 24 In., Overall Width 18-1/4 In., Overall Height 35-1/2 In., Bowl Size 14-7/8 In. x 12-5/8 In., Bowl Depth 4 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.