Zoro Homepage

Bathroom Sink, 27"x20"x7.125", White

  • Mfr # K-12636-0

  • Zoro # G4794127


product price: $465.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
27 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-12636-0
Zoro #
G4794127
UPC #
040688012070
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
20 in
Overall Height
7 1/8 in
Bowl Size
14 in x 13 in
Bowl Depth
2 5/8 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
1 yr
Bowl Width
13 in
Bowl Length
14 in
Drain Opening Diameter
1 3/4 in

Description

Bathroom Sink,27"x20"x7.125",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.