Zoro Homepage

Bathroom Sink, 27"x20"x7.125", White

  • Mfr # K-12638-0

  • Zoro # G2821238


product price: $427.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
27 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-12638-0
Zoro #
G2821238
UPC #
040688803012
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
20 in
Overall Height
7 1/8 in
Bowl Size
14 in x 13 in
Bowl Depth
2 5/8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Length
14 in
Bowl Width
13 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Collection
Morningside(TM)
ADA Compliant
ADA Compliant
Number of Stations
1
Bowl Shape
Rectangular
Finish
High Gloss
Commercial / Residential
Commercial
Ligature Resistant
No
Back Splash
No
Standards
ASME A112.19.2, CSA B45.1, ICC/ANSI A117.1
Drain Opening
1 3/4 in
Side Splash
No
Faucet Mounting Centers
Center Hole Only
Mounting Location - Faucet
Deck
Number of Faucet Holes
1
Sink Type
Bathroom
ADA Compliance
Yes
Series
Morningside(TM)
Includes Faucet
Faucet Not Included
Includes Back Splash
No
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Vitreous China
Mounting Type - Sinks
Wall
Includes Side Splash
No
Includes Basket Strainer
Basket Strainer Not Included
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck
Number of Faucets
0

Description

Bathroom Sink,27"x20"x7.125",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.