Bathroom Sink Faucet Spout W/ Row Design, Single Hole, Polished Chrome, 1.2 gpm, 6-5/8 in Spout Reach

  • Mfr # K-77969-2MB

  • Zoro # G001197171


product price:  $696.07
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Spout Reach
6.3125 in.
Flow Rate - Maximum
1.2 gallons-per-minute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-77969-2MB
Zoro #
G001197171
UPC #
885612905321
Country of Origin
Unknown

Dimensions

Height
8-1/4 in (deck to top of faucet)

Details

Finish
Vibrant Brushed Moderne Brass
Mounting Type
Single Hole
Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Spout Reach
6.3125 in.
Flow Rate - Maximum
1.2 gallons-per-minute
Body Material
Brass
Color
Vibrant Brushed Moderne Brass
Includes
Drain Assembly Included
Valve Type
Ceramic Disc
Standards
ANSI, ASME, CSA, NSF

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Displaying a monumental yet playful angularity, this Row spout pairs with your choice of Components sink handles for a personalized design.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.