Bathroom Sink Faucet W/ Cylinderical Handle, Single Hole, Matte Black, 1.2 gpm, 7-1/8 in Spout Reach

  • Mfr # 73159-7-BL

  • Zoro # G001258650


product price:  $1,028.17
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Mounting Type
Single Hole
Faucet Type
Bathroom Sink Faucet
Number of Handles
1
Spout Reach
7-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73159-7-BL
Zoro #
G001258650
UPC #
885612709707
Country of Origin
Unknown

Dimensions

Height
8-3/4 in

Details

Finish
Matte Black
Mounting Type
Single Hole
Faucet Type
Bathroom Sink Faucet
Number of Handles
1
Spout Reach
7-1/8 in
Body Material
Metal
ADA Compliant
Yes
Flow Rate
1.2 GPM
Valve Type
Ceramic Disc
Handle Material
Metal
Drain Style
Vessel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.