Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Offset Drain With Open Str

  • Mfr # 7131-A-CP

  • Zoro # G8602822


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Color
Polished Chrome
Overall Length
6 in, 7 in
Overall Height
7 in
Standards
ADA, ASME A112.18.2/CSA B125.2, IAPMO/UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7131-A-CP
Zoro #
G8602822
UPC #
650531675798
Country of Origin
China

Dimensions

Overall Length
6 in, 7 in
Overall Height
7 in

Details

Item
Bathroom Sink Offset Drain With Open Str
Body Material
Brass
Color
Polished Chrome
Standards
ADA, ASME A112.18.2/CSA B125.2, IAPMO/UPC

Description

Bathroom Sink Offset Drain With Open Str

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.