Zoro Homepage

Bathroom Sink Overflow Caps

  • Mfr # 4061-SN

  • Zoro # G5079734


product price: $10.68
/ea

Key Features

Length - Drains
1.4375 in
Finish
Polished Nickel
Overall Height
1.1875 in
Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4061-SN
Zoro #
G5079734
UPC #
650531681355
Country of Origin
United States

Dimensions

Length - Drains
1.4375 in
Overall Height
1.1875 in
Width
1.4375 in

Details

Finish
Polished Nickel

Description

The Escale overflow cap is designed to attractively conceal the overflow drain for the Escale, Rêve (TM), Leaf (TM), Fit(TM) and Ronde(TM) bathroom sinks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.