Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom sink pedestal

  • Mfr # 2267-H15

  • Zoro # G712372188


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
27.5 in
Finish
150th Spring Green
Material
Fireclay
Width
10.19 in
Length
11.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267-H15
Zoro #
G712372188
UPC #
195711097323
Country of Origin
Unknown

Dimensions

Overall Height (In.)
27.5 in
Width
10.19 in
Length
11.06 in

Details

Finish
150th Spring Green
Material
Fireclay

Description

Inspired by traditional furniture and architectural elements, the Memoirs collection possesses a timeless style. This pedestal features an elegant tapered base that coordinates with several Memoirs basins for a unified look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.