Bathroom Vanities without Top, Freestanding, Stratified Oak, Brown, 37.01 in W

  • Mfr # 32298-STT

  • Zoro # G015694154


product price:  $2,722.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Solid Wood
Depth (In.)
33.5 in
Finish
Stratified Oak
Mounting Type
Freestanding
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32298-STT
Zoro #
G015694154
UPC #
195711165367
Country of Origin
Viet Nam

Dimensions

Width (In.)
37.01 in
Depth (In.)
33.5 in

Details

Item
Bathroom Vanities without Top
Body Material
Solid Wood
Finish
Stratified Oak
Mounting Type
Freestanding
Color
Brown

Description

Landshapes vanities strike a deceptively simple silhouette, juxtaposing the minimalism of the woodwork with unexpected design notes to delight the eye. Exposed Japanese dovetail joints and jewelry-like glass knobs sold separately adorn the cabinets for a subtle sophistication. Carefully crafted as a functional work of art, this distinctive vanity serves as the focal point of the bathroom.


  • Designed in collaboration with Daniel Arsham
  • Two solid-wood drawers with dovetail construction
  • Soft-close undermount drawer slides for smooth opening
  • Full-extension 16-3/4" (425 mm) deep drawers provide ample storage
  • Integrated drawer finger pulls allow vanity to be finished with or without coordinating hardware
  • Pre-drilled pilot holes for installing coordinating Landshapes by Daniel Arsham decorative knobs (sold separately)
  • Coordinates with other products in the Landshapes by Daniel Arsham collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.