Zoro Homepage

Baths, 69.6 in L, 34.5 in W, White, Lithocast

  • Mfr # 32131-HW1

  • Zoro # G915628990


product price: $12,139.20
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
69.6 in
Width
34.5 in
Material
Lithocast
Height
23.7 in
Finish
Honed White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32131-HW1
Zoro #
G915628990
UPC #
195711135841
Country of Origin
China

Dimensions

Length
69.6 in
Width
34.5 in
Height
23.7 in

Details

Item
Baths
Color
White
Material
Lithocast
Finish
Honed White
Standards
CSA Listed

Description

Hand-carved appearance meets spacious form in the Landshapes freestanding bath. Drawn from the artists personal collection, the bath was crafted by Kohler artisans in the same fashion as Daniel Arshams iconic eroded sculptures. The result is a remarkably artful piece which seems to have been chiseled directly from a stone block.


  • Designed in collaboration with Daniel Arsham
  • Unique shape and freestanding design offer contemporary style
  • 17-1/8" (435 mm) depth offers a deep soaking experience
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Easy to clean and maintain
  • Reversible toe-tap drain with KOHLER Lithocast cover
  • Honed White is a matte finish with the natural appeal of smoothly honed stone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.