Zoro Homepage

Bathtub, 60 in L, 30 1/4 in W, White, Cast Iron, Left

  • Mfr # K-715-0

  • Zoro # G2149088


product price: $761.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Width
30 1/4 in
Color
White
Material
Cast Iron
Height
14 in
Drain Location
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-715-0
Zoro #
G2149088
UPC #
040688102733
Country of Origin
Multiple

Dimensions

Length
60 in
Width
30 1/4 in
Height
14 in
Manufacturers Warranty Length
Lifetime
Overall Length
60 in
Inside Depth
8 1/2 in
Overall Height
14 in
Overall Width
30 in

Details

Item
Bathtub
Color
White
Material
Cast Iron
Drain Location
Left
Standards
ASME A112.19.1, ASTM F462, CSA B45.2, ICC/ANSI A117.1
Includes
Drain
Tub Installation Type
Alcove
ADA Compliance
Yes
Series
Villager
CEC Compliant
Non CEC Compliant
Tub Shape
Rectangle
Ligature Resistant
Yes
Tub Material
Cast Iron
Features
Integral Apron
Product Type
Bathtub
Resistance Properties
Slip-Resistant
Ligature-Resistant
Ligature-Resistant
ADA Compliant
ADA Compliant

Description

Bathtub, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Left, Inside Depth 8 1/2 in, Overall Height 14 in, Overall Length 60 in, Overall Width 30 in, Kohler, Villager Series, Alcove, Tub Material Cast Iron, Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.