Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathtub, 60 in L, 30 1/4 in W, White, Cast Iron, Right

  • Mfr # K-716-0

  • Zoro # G2149115


product price: $744.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
60 in
Width
30 1/4 in
Color
White
Material
Cast Iron
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-716-0
Zoro #
G2149115
UPC #
040688102894
Country of Origin
Multiple

Dimensions

Length
60 in
Width
30 1/4 in
Height
14 in
Manufacturers Warranty Length
Lifetime
Overall Width
30 in
Inside Depth
8 1/2 in
Overall Length
60 in
Overall Height
14 in

Details

Item
Bathtub
Color
White
Material
Cast Iron
Drain Location
Right
Standards
ASME A112.19.1, ASTM F462, CSA B45.2, ICC/ANSI A117.1
Includes
Drain
CEC Compliant
Non CEC Compliant
Series
Villager
Features
Integral Apron
Tub Installation Type
Alcove
Ligature Resistant
Yes
Tub Shape
Rectangle
ADA Compliance
Yes
Tub Material
Cast Iron
Product Type
Bathtub
Resistance Properties
Slip-Resistant
Ligature-Resistant
Ligature-Resistant
ADA Compliant
ADA Compliant

Description

Bathtub, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Right, Inside Depth 8 1/2 in, Overall Height 14 in, Overall Length 60 in, Overall Width 30 in, Kohler, Villager Series, Alcove, Tub Material Cast Iron, Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.