Zoro Homepage

Bath/Whirlpool Footstop, Removable

  • Mfr # 1601-7

  • Zoro # G901209042


product price: $328.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
16 in
Width (In.)
9 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601-7
Zoro #
G901209042
UPC #
40688822518
Country of Origin
Unknown

Dimensions

Length
16 in
Width (In.)
9 in
Height (In.)
4 in

Details

Color
Black

Description

Add luxury to your bathing experience with this removable footstop. Made with a sturdy vinyl cover, this footstop is designed for use in whirlpools and baths. Simply place it under your feet or thighs to comfortably adjust your bathing position.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.