Zoro Homepage

Beauxline Vanity 24 Inches

  • Mfr # 33530-ASB-0

  • Zoro # G508473945


product price: $918.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
18.0625 in
Width
24.3125 in
Height
36.125 in
Material
MDF
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33530-ASB-0
Zoro #
G508473945
UPC #
885612951243
Country of Origin
Unknown

Dimensions

Length
18.0625 in
Width
24.3125 in
Height
36.125 in

Details

Material
MDF
Finish
White

Description

Rococo ornamentation meets clean, modern design in the uniquely patterned Beauxline vanity collection. Featuring geometric door- and drawer-front fretwork insets on cleanly molded frames, these Chippendale-style works of art come ready to install, no matter your experience level. Customize your bathrooms main attraction with your choice of cabinet color; cabinet, countertop, sink, and Vibrant Brushed Nickel hardware are all included with the vanity set. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.