Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belay 12" grab bar

  • Mfr # 33676-BN

  • Zoro # G821666215


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Finish
Vibrant Brushed Nickel
Width
3.13 in
Height
1.75 in
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33676-BN
Zoro #
G821666215
UPC #
195711186201
Country of Origin
China

Dimensions

Width
3.13 in
Height
1.75 in
Length
14.75 in

Details

Style
Contemporary
Item
Bathroom Accessories
Finish
Vibrant Brushed Nickel
Standards
ADA Compliant, CSA Compliant
Application
Residential

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 12" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional handshower holder for multiuse functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.