Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belay 36" grab bar

  • Mfr # 33459-BL

  • Zoro # G321666265


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Depth
3.125 in
Application
Residential
Height
1.75 in
Length
38.75 in
Overall Width
38-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33459-BL
Zoro #
G321666265
UPC #
195711186331
Country of Origin
China

Dimensions

Depth
3.125 in
Height
1.75 in
Length
38.75 in
Overall Width
38-3/4 in
Width
36 in

Details

Application
Residential
Finish
Matte Black
Installation Type
Wall Mounted
Style
Contemporary
Projection (In.)
3-1/8 in
Shape
Bar
Item
Bathroom Accessories
Standards
ADA Compliant, CSA Compliant
Material
Metal
Includes
Installation Hardware Included

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 36" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.