Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belay 36" grab bar

  • Mfr # 33459-BN

  • Zoro # G421666240


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Style
Contemporary
Width
3.13 in
Standards
ADA Compliant, CSA Compliant
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33459-BN
Zoro #
G421666240
UPC #
195711186324
Country of Origin
China

Dimensions

Width
3.13 in
Height
1.75 in
Length
38.75 in

Details

Finish
Vibrant Brushed Nickel
Style
Contemporary
Standards
ADA Compliant, CSA Compliant
Application
Residential
Item
Bathroom Accessories

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 36" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.