
Belay 36" grab bar
Mfr # 33459-CP
Zoro # G021666275
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Standards
ADA Compliant, CSA Compliant
Height
1.75 in
Width
3.13 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33459-CP
Zoro #
G021666275
UPC #
195711186317
Country of Origin
China
Dimensions
Height
1.75 in
Width
3.13 in
Length
38.75 in
Details
Application
Residential
Standards
ADA Compliant, CSA Compliant
Item
Bathroom Accessories
Style
Contemporary
Finish
Polished Chrome
Description
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 36" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.