
Belay 42" grab bar
Mfr # 33460-BL
Zoro # G621665685
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Height
1.75 in
Projection (In.)
3-1/8 in
Shape
Bar
Style
Contemporary
Includes
Installation Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33460-BL
Zoro #
G621665685
UPC #
195711186379
Country of Origin
China
Dimensions
Height
1.75 in
Width
42 in
Overall Width
44-3/4 in
Depth
3.125 in
Length
44.75 in
Details
Projection (In.)
3-1/8 in
Shape
Bar
Style
Contemporary
Includes
Installation Hardware Included
Finish
Matte Black
Application
Residential
Standards
ADA Compliant, CSA Compliant
Material
Metal
Installation Type
Wall Mounted
Item
Bathroom Accessories
Description
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 42" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.