Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belay 42" grab bar

  • Mfr # 33460-CP

  • Zoro # G621666422


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Width
3.13 in
Style
Contemporary
Length
44.75 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33460-CP
Zoro #
G621666422
UPC #
195711186355
Country of Origin
China

Dimensions

Width
3.13 in
Length
44.75 in
Height
1.75 in

Details

Finish
Polished Chrome
Style
Contemporary
Item
Bathroom Accessories
Standards
ADA Compliant, CSA Compliant
Application
Residential

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 42" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.