
Belay Grab bar loop
Mfr # 33463-2MB
Zoro # G321666289
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Width
3.13 in
Finish
Vibrant Brushed Moderne Brass
Height
8 in
Length
30.38 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33463-2MB
Zoro #
G321666289
UPC #
195711186478
Country of Origin
China
Dimensions
Width
3.13 in
Height
8 in
Length
30.38 in
Details
Item
Bathroom Accessories
Finish
Vibrant Brushed Moderne Brass
Style
Contemporary
Application
Residential
Description
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay grab bar loop is sleek and modern while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, these two parallel grab bars in a signature loop design are intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.