Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belay Grab bar loop

  • Mfr # 33463-BN

  • Zoro # G521666096


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Application
Residential
Finish
Vibrant Brushed Nickel
Width
3.13 in
Length
30.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33463-BN
Zoro #
G521666096
UPC #
195711186454
Country of Origin
China

Dimensions

Width
3.13 in
Length
30.38 in
Height
8 in

Details

Style
Contemporary
Application
Residential
Finish
Vibrant Brushed Nickel
Item
Bathroom Accessories

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay grab bar loop is sleek and modern while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, these two parallel grab bars in a signature loop design are intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.