Zoro Homepage

Belay Grab bar loop

  • Mfr # 33463-CP

  • Zoro # G121666359


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Application
Residential
Width
3.13 in
Finish
Polished Chrome
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33463-CP
Zoro #
G121666359
UPC #
195711186447
Country of Origin
China

Dimensions

Width
3.13 in
Height
8 in
Length
30.38 in

Details

Style
Contemporary
Application
Residential
Finish
Polished Chrome
Item
Bathroom Accessories

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay grab bar loop is sleek and modern while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, these two parallel grab bars in a signature loop design are intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.