Zoro Homepage

Belay Toilet paper holder

  • Mfr # 33462-BL

  • Zoro # G521666164


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Holder Style
Contemporary
Height
8.37 in
Length
8.33 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33462-BL
Zoro #
G521666164
UPC #
195711186492
Country of Origin
China

Dimensions

Height
8.37 in
Length
8.33 in
Width
4 in

Details

Color
Matte Black
Holder Style
Contemporary
Item
Bathroom Accessories

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. Available in an assortment of finishes, this toilet paper holder has an integrated half-loop style grab bar for extra stability. The Belay toilet paper holder is sleek and modern in design while remaining easy to use for those with a variety of needs. To change the toilet paper roll, simply pivot the toilet paper holder bar.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.