
Belay Toilet paper holder
Mfr # 33462-CP
Zoro # G621666163
product price: $95.85
/ea
Free Shipping & Returns
Key Features
Height
8.37 in
Width
4 in
Color
Polished Chrome
Length
8.33 in
Holder Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33462-CP
Zoro #
G621666163
UPC #
195711186485
Country of Origin
China
Dimensions
Height
8.37 in
Width
4 in
Length
8.33 in
Details
Color
Polished Chrome
Item
Bathroom Accessories
Holder Style
Contemporary
Description
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. Available in an assortment of finishes, this toilet paper holder has an integrated half-loop style grab bar for extra stability. The Belay toilet paper holder is sleek and modern in design while remaining easy to use for those with a variety of needs. To change the toilet paper roll, simply pivot the toilet paper holder bar.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.