This item is Discontinued.

No Product Image Available

Bellera 1H P/B B&S Fct Trim (Discontinued)

  • Mfr # TS27381-4G-2BZ
  • Zoro # G008448566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS27381-4G-2BZ
Zoro #
G008448566
UPC #
885612965509
Country of Origin
Unknown

Dimensions

Height
6.496 in
Width
7.638 in
Length
10.63 in

Details

Flow Rate
1.75 GPM

Description

Bellera 1H P/B B&S Fct Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.