Bellera 1H P/B Shwr Fct Trim

  • Mfr # TS27382-4G-BN

  • Zoro # G208455715


product price:  $142.16
/ea
Free Shipping & Returns

Key Features

Length
6.375 in
Width
6.6875 in
Height
6.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS27382-4G-BN
Zoro #
G208455715
UPC #
885612965547
Country of Origin
Unknown

Dimensions

Length
6.375 in
Width
6.6875 in
Height
6.6875 in

Details

Finish
Vibrant Brushed Nickel

Description

Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.