
BELLERA 24 TOWEL BAR
Mfr # 27384-CP
Zoro # G912372858
product price: $36.56
/eaKey Features
Finish
Polished Chrome
Collection
Bellera
Height
2-1/2 in
Width
24 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27384-CP
Zoro #
G912372858
UPC #
885612974013
Country of Origin
Unknown
Dimensions
Height
2-1/2 in
Width
24 in
Details
Finish
Polished Chrome
Collection
Bellera
Material
Metal
Description
Distinguished by an elegant silhouette, the Bellera accessory collection adds style and grace to your home with a traditional style that easily flows with your entire homefts aesthetic. Paired with thoughtful functionality, this 24in towel bar is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.